ProductPage

NGI Flanged bearing unit square Setscrew Locking Series XB4FC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Application

Recommended in: Food & Beverages

Stock item
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)
Flanged bearing unit square Setscrew Locking XB4FC47B-SSB2000F-CMB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC47B-SSB2000F-CMB-OSB ERIKS Item #: 14252846
 
Price (Per piece):
€62.40
Flanged bearing unit square Setscrew Locking XB4FC47B-SSB2000F-OMB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC47B-SSB2000F-OMB-OSB ERIKS Item #: 14252847
 
Price (Per piece):
€66.56
Flanged bearing unit square Setscrew Locking XB4FC52B-SSB2500F-CLB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC52B-SSB2500F-CLB-OSB ERIKS Item #: 14252848
 
Price (Per piece):
€67.38
Flanged bearing unit square Setscrew Locking XB4FC52B-SSB2500F-OMB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC52B-SSB2500F-OMB-OSB ERIKS Item #: 14252849
 
Price (Per piece):
€69.75
Flanged bearing unit square Setscrew Locking XB4FC62B-SSB3000F-CMB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC62B-SSB3000F-CMB-OSB ERIKS Item #: 14252850
 
Price (Per piece):
€79.04
Flanged bearing unit square Setscrew Locking XB4FC62B-SSB3000F-OMB-OSB NGI Flanged bearing unit square Setscrew Locking XB4FC62B-SSB3000F-OMB-OSB ERIKS Item #: 14252851
 
Price (Per piece):
€81.12
Stock item
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)