ProductPage

SKF Pillow Block Tapped Base Setscrew Locking Series P2BTSS

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Stainless steel
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)
Pillow Block Tapped Base Setscrew Locking P2BTSS 25M-YTPSS SKF Pillow Block Tapped Base Setscrew Locking P2BTSS 25M-YTPSS ERIKS Item #: 13501386
 
Please login to see prices
Pillow Block Tapped Base Setscrew Locking P2BTSS 30M-YTPSS SKF Pillow Block Tapped Base Setscrew Locking P2BTSS 30M-YTPSS ERIKS Item #: 13501387
 
Price (Per piece):
€259.12
Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Stainless steel
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)