ProductPage

INA Pillow block unit Eccentric Locking Collar Series RPB

Product documents

Document Document type
Product overview

Housing style: Pillow Block
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Sheet steel
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)
Pillow block unit Eccentric Locking Collar RPB12-XL INA Pillow block unit Eccentric Locking Collar RPB12-XL ERIKS Item #: 23524327

Catalogue item no 1: RPB12

 
Price (Per piece):
€38.33
Pillow block unit Eccentric Locking Collar RPB15-XL INA Pillow block unit Eccentric Locking Collar RPB15-XL ERIKS Item #: 11670190

Catalogue item no 1: RPB15

 
Price (Per piece):
€38.50
Pillow block unit Eccentric Locking Collar RPB17-XL INA Pillow block unit Eccentric Locking Collar RPB17-XL ERIKS Item #: 11670191

Catalogue item no 1: RPB17

 
Price (Per piece):
€50.08
Pillow block unit Eccentric Locking Collar RPB20-XL INA Pillow block unit Eccentric Locking Collar RPB20-XL ERIKS Item #: 23524330

Catalogue item no 1: RPB20

 
Price (Per piece):
€50.57
Pillow block unit Eccentric Locking Collar RPB25-XL INA Pillow block unit Eccentric Locking Collar RPB25-XL ERIKS Item #: 11670193

Catalogue item no 1: RPB25

 
Price (Per piece):
€51.06
Pillow block unit Eccentric Locking Collar RPB30-XL INA Pillow block unit Eccentric Locking Collar RPB30-XL ERIKS Item #: 24027550

Catalogue item no 1: RPB30

 
Price (Per piece):
€57.17
Housing style: Pillow Block
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Sheet steel
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)