ProductPage

ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel Bare stem Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Foodstuff and light industrial applications.
  • Foodstuff applications that must comply with the EC 1935 standard.

Recommended in: Food & Beverages

Technical information
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13473151
 
Price (Per piece):
€133.50
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 13473152
 
Price (Per piece):
€179.63
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13473153
 
Price (Per piece):
€184.50
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 13473154
 
Price (Per piece):
€223.50
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN100 - 4" ERIKS Item #: 13473155
 
Price (Per piece):
€297.75
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN125 - 5" ERIKS Item #: 13473156
 
Price (Per piece):
€415.13
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN150 - 6" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN16 Wafer type DN150 - 6" ERIKS Item #: 13473157
 
Price (Per piece):
€530.25
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN200 - 8" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN200 - 8" ERIKS Item #: 13473158
 
Price (Per piece):
€822.75
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN250 - 10" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN250 - 10" ERIKS Item #: 13473159
 
Price (Per piece):
€1,366.50
Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN300 - 12" ECON® Butterfly valve Type: 6730TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Wafer type DN300 - 12" ERIKS Item #: 13473160
 
Price (Per piece):
€2,148.00
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (10 of the 10 items displayed)