ProductPage

ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel Squeeze handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Foodstuff and light industrial applications.
  • Foodstuff applications that must comply with the EC 1935 standard.

Recommended in: Food & Beverages

Technical information
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner: TFM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13505306
 
Price (Per piece):
€208.13
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13505307
 
Price (Per piece):
€157.88
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13505308
 
Price (Per piece):
€204.00
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 13505309
 
Price (Per piece):
€249.00
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 13505310
 
Price (Per piece):
€351.38
Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 13505311
 
Price (Per piece):
€468.38
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Squeeze handle
Material liner: TFM
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)