ProductPage

ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel Pneumatic operated Double acting Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Mounted pneumatically operated butterfly valve, consisting of: Econ® wafer-type butterfly valve (type: 6730) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated butterfly valve is configured according to the following basic principles: The pneumatic pilot pressure is 6bar, the medium is water, the butterfly valve is operated at least a few times a day, and the actuator is set-up according to the Eriks standard.

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: Stainless steel
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13537708
 
Price (Per piece):
€210.80
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13537678
 
Price (Per piece):
€208.25
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" ERIKS Item #: 13537709
 
Price (Per piece):
€212.93
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" ERIKS Item #: 13537679
 
Price (Per piece):
€213.78
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13537710
 
Price (Per piece):
€226.10
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13537680
 
Price (Per piece):
€228.23
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA40 PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA40 PN16 Wafer type DN80 - 3" ERIKS Item #: 13537711
 
Price (Per piece):
€261.80
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA40 PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA40 PN16 Wafer type DN80 - 3" ERIKS Item #: 13537681
 
Price (Per piece):
€261.80
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" ERIKS Item #: 13537712
 
Price (Per piece):
€324.28
Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" ERIKS Item #: 13537682
 
Price (Per piece):
€324.28
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Material liner
Disk material: Stainless steel
Clear filter      (30 of the 30 items displayed)
Page Size   
Next