ProductPage

Compensator in PTFE type RX 80/3 with flanges

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour: White
Face to Face length (mm)
Type: 80/3
Maximum operating pressure at 20 °C (bar)
Configuration with movement limiter: No
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Compensator PTFE type 80/3 DN 32 L=50 Compensator PTFE type 80/3 DN 32 L=50 ERIKS Item #: 10040061
 
Price (Per piece):
€425.64
Compensator PTFE type 80/3 DN 40 L=50 Compensator PTFE type 80/3 DN 40 L=50 ERIKS Item #: 10040062
 
Price (Per piece):
€457.14
Compensator PTFE type 80/3 DN 50 L=75 Compensator PTFE type 80/3 DN 50 L=75 ERIKS Item #: 10040063
 
Price (Per piece):
€714.14
Compensator PTFE type 80/3 DN 65 L=75 Compensator PTFE type 80/3 DN 65 L=75 ERIKS Item #: 10040064
 
Price (Per piece):
€283.61
Compensator PTFE type 80/3 DN 80 L=100 Compensator PTFE type 80/3 DN 80 L=100 ERIKS Item #: 10040065
 
Price (Per piece):
€989.09
Compensator PTFE type 80/3 DN 100 L=100 Compensator PTFE type 80/3 DN 100 L=100 ERIKS Item #: 10040066
 
Price (Per piece):
€1,228.31
Compensator PTFE type 80/3 DN 250 L=150 Compensator PTFE type 80/3 DN 250 L=150 ERIKS Item #: 10040070
 
Price (Per piece):
€2,251.05
Compensator PTFE type 80/3 DN 125 L=125 Compensator PTFE type 80/3 DN 125 L=125 ERIKS Item #: 10040067
 
Price (Per piece):
€923.74
Compensator PTFE type 80/3 DN 500 L=150 Compensator PTFE type 80/3 DN 500 L=150 ERIKS Item #: 10040071
 
Price (Per piece):
€5,621.24
Compensator PTFE type 80/3 DN 200 L=150 Compensator PTFE type 80/3 DN 200 L=150 ERIKS Item #: 10040069
 
Price (Per piece):
€2,872.09
Colour: White
Face to Face length (mm)
Type: 80/3
Maximum operating pressure at 20 °C (bar)
Configuration with movement limiter: No
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next