ProductPage

WILLBRANDT Compensator type 50 colour yellow - liner steel/L - flanges - steel - model A

Product documents

Document Document type
Product overview

Colour code: Yellow
Face to Face length (mm): 130
Type: 50
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter: DN32
Clear filter      (1 of the 1 items displayed)
Compensator 50 yellow/steel/L PN40 steel 'A' DN32 WILLBRANDT Compensator 50 yellow/steel/L PN40 steel 'A' DN32 ERIKS Item #: 11256424
 
Price (Per piece):
€383.65
Colour code: Yellow
Face to Face length (mm): 130
Type: 50
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter: DN32
Clear filter      (1 of the 1 items displayed)