DURACELL Procell 1.5 V battery type AAA, LR03
ERIKS Item #
Product documents
Document | Document type |
---|---|
Brand: Duracell
Serie: Procell
Manufacturer code: PC2400
Model: AAA
Technology: alkaline
Nominal voltage: 1.5 Volts
Capaciteit: 1262 mAh
Length: 44.5 mm
Diameter: 10.5 mm
Typical weight: 11.6 grams
Packaging: Box with 10 batteries
Operation temperature range: -20°C to 54°C