FORMAT Cable lug - connection plug set type 5567
Product documents
Document | Document type |
---|---|
Product overview |
Design: Insulated ring and pin cable lugs, shock connectors and flat push-on contacts, conductor cross-section from 0.5?6 mm². Supplied in plastic case with removable inserts.
Set contents:
Each 250 ferrules 4; 6 mm²
each 500 ferrules 0.5; 0.75; 1; 1.5; 2.5 mm²
each 100 ring cable lugs 0.5?1.5 (M4); 0.5?1.5 (M5); 1.5?2.5; 4.0?6.0 mm²
each 100 pin cable lugs 0.5?1.5; 1.5?2.5; 4.0?6.0 mm²
each 100 shock connectors 0.5?1.5; 1.5?2.5; 4.0?6.0 mm²
each 100 flat ferrules 0.5?1.5 (2.8 mm); 0.5?1.5 (6.3 mm); 1.5?2.5; 4.0?6.0 mm²
FORMAT
cable-lug assortment 600-piece
ERIKS Item #: 23080531
Catalogue item no 1: 55670005 |
Price (Per piece):
€98.74
|
||
FORMAT
Term. sleeve / cable-lug assortment 4400-piece
ERIKS Item #: 12739010
Catalogue item no 1: 55670010 |
Please login to see prices |