ProductPage

THOMAS & BETTS Cable tie Twist-tail black

Product documents

Document Document type
Product overview

Material
Material quality: PA 6.6
Colour: Black
Band width (mm): 4.7
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)
Twist Tail 358x4,7 zwart THOMAS & BETTS Twist Tail 358x4,7 zwart ERIKS Item #: 12156989

Catalogue item no 1: TT-14-30-0-L-EU

 
This item is no longer available
Twist Tail 181x4,7 zwart THOMAS & BETTS Twist Tail 181x4,7 zwart ERIKS Item #: 12156985

Catalogue item no 1: TT-7-30-0-L-EU

 
This item is no longer available
Material
Material quality: PA 6.6
Colour: Black
Band width (mm): 4.7
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)