ProductPage

THOMAS & BETTS Cable ties TY-FAST UV-resistant black

Product documents

Document Document type
Product overview

Stock item
Material
Material quality: PA 6.6
Colour: Black
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (8 of the 8 items displayed)
Ty-Rap PA6,6 black 6,9x340mm cable tie,UV resistant,stainless closure THOMAS & BETTS Ty-Rap PA6,6 black 6,9x340mm cable tie,UV resistant,stainless closure ERIKS Item #: 11266294

Catalogue item no 1: TY527MXR

 
Please login to see prices
50 piece per package
Ty-Fast PA6,6 black 7,6x610mm standard cable tie, UV resistant THOMAS & BETTS Ty-Fast PA6,6 black 7,6x610mm standard cable tie, UV resistant ERIKS Item #: 12439953

Catalogue item no 1: TY600-120X

 
Please login to see prices
50 piece per package
Ty-Fast PA6.6 black 2,4x112mm T&B standaard kabelbinder, uv-bestendig THOMAS & BETTS Ty-Fast PA6.6 black 2,4x112mm T&B standaard kabelbinder, uv-bestendig ERIKS Item #: 12439934

Catalogue item no 1: TY100-18X-100

 
Please login to see prices
100 piece per package
Ty-Fast PA6.6 2,5x150mm black T&B standaard kabelbinder, uv-bestendig THOMAS & BETTS Ty-Fast PA6.6 2,5x150mm black T&B standaard kabelbinder, uv-bestendig ERIKS Item #: 12439939

Catalogue item no 1: TY150-18X-100

 
Please login to see prices
100 piece per package
Ty-Fast PA6.6 black 3,3x143mm T&B standaard kabelbinder, uv-bestendig THOMAS & BETTS Ty-Fast PA6.6 black 3,3x143mm T&B standaard kabelbinder, uv-bestendig ERIKS Item #: 12439936

Catalogue item no 1: TY125-30X-100

 
This item is no longer available
Ty-Fast PA6.6 black 3,5x205mm T&B standaard kabelbinder, uv-bestendig THOMAS & BETTS Ty-Fast PA6.6 black 3,5x205mm T&B standaard kabelbinder, uv-bestendig ERIKS Item #: 12439943

Catalogue item no 1: TY200-40X-100

 
Please login to see prices
100 piece per package
Ty-Fast PA6.6 black 4,6x186mm /100 T&B standard cable ties, UV resistant THOMAS & BETTS Ty-Fast PA6.6 black 4,6x186mm /100 T&B standard cable ties, UV resistant ERIKS Item #: 12439941

Catalogue item no 1: TY175-50X-100

 
Please login to see prices
100 piece per package
Ty-Fast PA6.6 black 7,6x457mm T&B standaard kabelbinder, uv-bestendig THOMAS & BETTS Ty-Fast PA6.6 black 7,6x457mm T&B standaard kabelbinder, uv-bestendig ERIKS Item #: 12439951

Catalogue item no 1: TY450-120X-50

 
Please login to see prices
50 piece per package
Stock item
Material
Material quality: PA 6.6
Colour: Black
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (8 of the 8 items displayed)