PHILIPS Standard fluorescent lamp 36W/840 120cm
ERIKS Item #
Product documents
Document | Document type |
---|---|
Cap-Base: G13 [ Medium Bi-Pin Fluorescent]
Color Code: 840 [ CCT of 4000K]
Luminous Flux (Nom): 3350 lm
Luminous Flux (Rated) (Nom): 3350 lm
Color Designation: Cool White (CW)
Correlated Color Temperature (Nom): 4000 K
Luminous Efficacy (rated) (Nom): 93 lm/W
Color Rendering Index (Nom): >80
Power (Nom): 36.0 W
Bulb Shape: T8 [ 26 mm (T8)]
Energy Efficiency Label (EEL): A
Mercury (Hg) Content (Nom): 2.0 mg
Energy Consumption kWh/1000 h: 42 kWh