|
BRENNENSTUHL
Extension cable 10m H07RN-F 5G4,0 5-pin - IP44
ERIKS Item #: 13247871
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "extension cable 10m h07rn-f 5g4,0 5-pin - ip44",
"item_id": "gr5911133173997127",
"material_number": "13247871",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158134",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Extension cable CEE IP44 10m H07RN-F 5G2 5-pin - IP44
ERIKS Item #: 13247867
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "extension cable cee ip44 10m h07rn-f 5g2 5-pin - ip44",
"item_id": "gr5911133173997128",
"material_number": "13247867",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158134",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Extension cbl CEE IP44 25m H07RN-F 5G2,5 5-pin - IP44
ERIKS Item #: 13247876
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "extension cbl cee ip44 25m h07rn-f 5g2,5 5-pin - ip44",
"item_id": "gr5911133173997143",
"material_number": "13247876",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr6080369570158134",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|