BRENNENSTUHL Socket strip with cable and ELCB
ERIKS Item #
Product documents
Document | Document type |
---|---|
Power strip
Short description for cable qualities
H 05 V V-F 3 G1.5
1 2 3 4 5 6 7 8
1 regulation
H = harmonised line
A = nationally approved line
2 nominal voltage V
03 = 300/300 V
05 = 300/500 V
07 = 450/750 V
3 insulation sleeves
V = PVC
R = natural or synthetic rubber
S = silicon rubber
B = synthetic rubber
4 sheaves
V = PVC
R = natural or synthetic rubber
N = neoprene rubber
J = glass fibre braid
T = textile braid
Q = polyurethane
5 conductor type
U = round, 1-strand conductor
R = round, multi-strand conductor
K = fine wired for fixed installation
F = fine wired for moving lines
F = finest wired for moving lines
Y = Lan stranded conductor
6 Number of strands
7 Protective conductor
G = with green/yellow strand
X = without green/yellow strand
8 Conductor cross-section
• Particularly robust: high quality, impact resistant and shatterproof plastic
• Large, wide contact surface
• 5 protective contact sockets with large spacing in 45° arrangement and sealing ring, splash-proof, self-closing lid
• Optionally with or without FI plug 30 mA as protection against electrocution accidents.
• Illuminated power switch
• Clip for hanging and fixing
• Protection rating IP 44
• Suitable for inside and outside use and for the construction site