|
BOSCH
Cordless Torch GLI VariLED without battery/charger
ERIKS Item #: 12095425
Catalogue item no 1: 0 601 443 400
Catalogue item no 2: 0601443400
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "cordless torch gli variled without battery/charger",
"item_id": "gr0000001273539",
"material_number": "12095425",
"price": "79.04",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cordless torch gli variled without battery/charger",
"item_id": "gr0000001273539",
"material_number": "12095425",
"price": "79.04",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Worklamp GLI 18V-1900 body box
ERIKS Item #: 13030400
Catalogue item no 1: 0 601 446 400
Catalogue item no 2: 0601446400
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "worklamp gli 18v-1900 body box",
"item_id": "gr3850924848510293",
"material_number": "13030400",
"price": "127.63",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "worklamp gli 18v-1900 body box",
"item_id": "gr3850924848510293",
"material_number": "13030400",
"price": "127.63",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
LED worklamp GLI 12 V-80 pocket led without battery/charger
ERIKS Item #: 13365706
Catalogue item no 1: 0 601 437 V00
Catalogue item no 2: 0601437V00
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "led worklamp gli 12 v-80 pocket led without battery/charger",
"item_id": "g6913056700040165",
"material_number": "13365706",
"price": "0",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
LED worklamp GLI DeciLED body 12V-330 without battery/charger
ERIKS Item #: 12641449
Catalogue item no 1: 0 601 4A0 000
Catalogue item no 2: 06014A0000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "led worklamp gli deciled body 12v-330 without battery/charger",
"item_id": "g1579278043969523",
"material_number": "12641449",
"price": "76.75",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "led worklamp gli deciled body 12v-330 without battery/charger",
"item_id": "g1579278043969523",
"material_number": "12641449",
"price": "76.75",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Acculamp GLI 18V-10 000C
ERIKS Item #: 14035790
Catalogue item no 1: 0601446900
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "acculamp gli 18v-10 000c",
"item_id": "g1579278047127838",
"material_number": "14035790",
"price": "336.91",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "acculamp gli 18v-10 000c",
"item_id": "g1579278047127838",
"material_number": "14035790",
"price": "336.91",
"item_brand": "bosch",
"item_category":"electrical components",
"item_category2":"torches and portable lighting",
"item_category3":"portable lighting",
"item_category4": "pr_ec000694_0006_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|