ProductPage

Pan head security screws with oneway drive

Product documents

Document Document type
Product overview

Head form: Pan head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm)
Head height (mm)
Screwing system: One way
Clear filter      (5 of the 5 items displayed)
Antidiefstalplaatschr.ck 2,9x9,5 A2 /100 ciliderkop met eenrichtingszaaggleuf Antidiefstalplaatschr.ck 2,9x9,5 A2 /100 ciliderkop met eenrichtingszaaggleuf ERIKS Item #: 11837741

Catalogue item no 1: 11837741

 
Price (Per piece):
€0.13
100 piece per package
Pan head security screws oneway drive, sheet thread 2,9x13 A2 /100 Pan head security screws oneway drive, sheet thread 2,9x13 A2 /100 ERIKS Item #: 11837742

Catalogue item no 1: 11837742

 
Price (Per piece):
€0.16
100 piece per package
Pan head security screws oneway drive, sheet thread 3,5x16 A2 /100 Pan head security screws oneway drive, sheet thread 3,5x16 A2 /100 ERIKS Item #: 11837744

Catalogue item no 1: 11837744

 
Price (Per piece):
€0.22
100 piece per package
Pan head security screws oneway drive, sheet thread 4,8x38 A2 /100 Pan head security screws oneway drive, sheet thread 4,8x38 A2 /100 ERIKS Item #: 11837753

Catalogue item no 1: 11837753

 
Price (Per piece):
€0.50
100 piece per package
Pan head security screws oneway drive, sheet thread 5,5x38 A2 /100 Pan head security screws oneway drive, sheet thread 5,5x38 A2 /100 ERIKS Item #: 11837761

Catalogue item no 1: 11837761

 
Price (Per piece):
€0.65
100 piece per package
Head form: Pan head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm)
Head height (mm)
Screwing system: One way
Clear filter      (5 of the 5 items displayed)