ProductPage

Button head security screw hex socket drive + Pin, Sheet thread

Product documents

Document Document type
Product overview

Head form: Flat round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm): 7.6
Head height (mm): 2.2
Screwing system: Internal hexagon with pin
Clear filter      (3 of the 3 items displayed)
Button head security screw hex socket drive + Pin 4.2X16 SW2.5 Button head security screw hex socket drive + Pin 4.2X16 SW2.5 ERIKS Item #: 11837511

Catalogue item no 1: 11837511

 
Price (Per piece):
€0.22
100 piece per package
Button head security screw hex socket drive + Pin 4.2X25 SW2.5 Button head security screw hex socket drive + Pin 4.2X25 SW2.5 ERIKS Item #: 11837512

Catalogue item no 1: 11837512

 
Price (Per piece):
€0.25
100 piece per package
Button head security screw hex socket drive + Pin 4.2X32 SW2.5 Button head security screw hex socket drive + Pin 4.2X32 SW2.5 ERIKS Item #: 11837513

Catalogue item no 1: 11837513

 
Price (Per piece):
€0.28
100 piece per package
Head form: Flat round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm): 7.6
Head height (mm): 2.2
Screwing system: Internal hexagon with pin
Clear filter      (3 of the 3 items displayed)