ProductPage

Button head security screw,Sheet thread, six lobe drive + pin

Product documents

Document Document type
Product overview

Head form: Flat round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm)
Head height (mm)
Screwing system: T-star (Torx) with pin
Clear filter      (2 of the 2 items displayed)
Antidiefstalplaatschr.bk 4,2x32 A2tx/100 bolkop torx indruk met pen Antidiefstalplaatschr.bk 4,2x32 A2tx/100 bolkop torx indruk met pen ERIKS Item #: 11837640

Catalogue item no 1: 11837640

 
Price (Per piece):
€0.28
100 piece per package
Antidiefstalplaatschr.bk 4,8x50 A2tx/100 bolkop torx indruk met pen Antidiefstalplaatschr.bk 4,8x50 A2tx/100 bolkop torx indruk met pen ERIKS Item #: 11837647

Catalogue item no 1: 11837647

 
Price (Per piece):
€0.56
100 piece per package
Head form: Flat round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Head diameter (mm)
Head height (mm)
Screwing system: T-star (Torx) with pin
Clear filter      (2 of the 2 items displayed)