FACOM Maintenance case with aluminum blind rivets type no. Y.RIV1
ERIKS Item #
Product documents
Document | Document type |
---|---|
- Y.105B: riveter.
- Selection of rivets diameter 4 to 4.8 mm with standard head, 4.8 mm with wide head, in popular sizes for joint thickness 1.3 to 13 mm (approx. 450 rivets).
- Partitioned case with contents list.
- Case dimensions: 360 x 300 x 60 mm.
Weight: 2.700 kg.