ProductPage

DIN601/555 Hex head bolt with nut, steel 4.6

Product documents

Document Document type
Product overview

Material: Carbon steel
Material quality: 4.6 (steel)
Surface protection: Untreated
Kind of thread: Metric
Head form: Hexagon head
Thread size metric (M..): 16
Length (mm): 50
DIN standard: 601/555
Pitch thread (mm): 2
With nut: Yes
Clear filter      (1 of the 1 items displayed)
Hexagon head screw with nut DIN 601/555 M16x50 steel 4.6 bright Hexagon head screw with nut DIN 601/555 M16x50 steel 4.6 bright ERIKS Item #: 23690998

Catalogue item no 1: 08000160050

 
Price (Per piece):
€1.06
50 piece per package
Material: Carbon steel
Material quality: 4.6 (steel)
Surface protection: Untreated
Kind of thread: Metric
Head form: Hexagon head
Thread size metric (M..): 16
Length (mm): 50
DIN standard: 601/555
Pitch thread (mm): 2
With nut: Yes
Clear filter      (1 of the 1 items displayed)