ProductPage

DIN653 Low knurled screw Stainless steel A1

Product documents

Document Document type
Product overview

Material: Stainless steel
Thread length (mm)
Thread size metric (M..)
Type of button: Low
Model: With stud end
Clear filter      (3 of the 3 items displayed)
Knurled thumb screw low type DIN 653 stainless steel A1 M5x16 Knurled thumb screw low type DIN 653 stainless steel A1 M5x16 ERIKS Item #: 11742324

Catalogue item no 1: 11742324

Catalogue item no 2: 065325 16

 
Please login to see prices
25 piece per package
Knurled thumb screw low type DIN 653 stainless steel A1 M6x16 Knurled thumb screw low type DIN 653 stainless steel A1 M6x16 ERIKS Item #: 11742330

Catalogue item no 1: 11742330

Catalogue item no 2: 065326 16

 
Please login to see prices
25 piece per package
Knurled thumb screw low type DIN 653 stainless steel A1 M6x30 Knurled thumb screw low type DIN 653 stainless steel A1 M6x30 ERIKS Item #: 11742333

Catalogue item no 1: 11742333

Catalogue item no 2: 065326 30

 
Please login to see prices
25 piece per package
Material: Stainless steel
Thread length (mm)
Thread size metric (M..)
Type of button: Low
Model: With stud end
Clear filter      (3 of the 3 items displayed)