ProductPage

DIN913 Hex socket set screw with flat point Stainless steel A2

Product documents

Document Document type
Product overview

Stock item
Type: Set screw
Thread size metric (M..)
Material: Stainless steel
Length (mm)
ISO standard: 4026
Material quality: Stainless steel A2
Kind of thread: Metric
DIN standard: 913
Model: Flat point
Screwing system: Internal hexagon
Clear filter      (74 of the 74 items displayed)
Page Size   
Next
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x2 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x2 ERIKS Item #: 11743234

Catalogue item no 1: 11743234

Catalogue item no 2: 091322 2

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x3 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x3 ERIKS Item #: 11743235

Catalogue item no 1: 11743235

Catalogue item no 2: 402622 3

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x4 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x4 ERIKS Item #: 23726959

Catalogue item no 1: 23726959

Catalogue item no 2: 51240020004

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x5 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x5 ERIKS Item #: 11743236

Catalogue item no 1: 11743236

Catalogue item no 2: 402622 5

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x6 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x6 ERIKS Item #: 11743237

Catalogue item no 1: 11743237

Catalogue item no 2: 402622 6

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x8 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x8 ERIKS Item #: 11743238

Catalogue item no 1: 11743238

Catalogue item no 2: 091322 8

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x10 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x10 ERIKS Item #: 11743231

Catalogue item no 1: 11743231

Catalogue item no 2: 091322 10

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x12 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M2x12 ERIKS Item #: 11743232

Catalogue item no 1: 11743232

Catalogue item no 2: 402622 12

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M3x3 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M3x3 ERIKS Item #: 23726962

Catalogue item no 1: 23726962

Catalogue item no 2: 51240030003

 
Please login to see prices
500 piece per package
Hexagon socket set screw with flat point DIN 913 stainless steel A2 M3x4 Hexagon socket set screw with flat point DIN 913 stainless steel A2 M3x4 ERIKS Item #: 11743264

Catalogue item no 1: 11743264

Catalogue item no 2: 091323 4

 
Please login to see prices
500 piece per package
Stock item
Type: Set screw
Thread size metric (M..)
Material: Stainless steel
Length (mm)
ISO standard: 4026
Material quality: Stainless steel A2
Kind of thread: Metric
DIN standard: 913
Model: Flat point
Screwing system: Internal hexagon
Clear filter      (74 of the 74 items displayed)
Page Size   
Next