ProductPage

ISO7380 Button head screw Torx Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..): 6
Length (mm)
ISO standard: 7380
Clear filter      (5 of the 5 items displayed)
ISO7380 Button head screw Torx Stainless steel A2  T6x14mm ISO7380 Button head screw Torx Stainless steel A2 T6x14mm ERIKS Item #: 11750505

Catalogue item no 1: 11750505

Catalogue item no 2: 90532T6 14

 
Please login to see prices
500 piece per package
ISO7380 Button head screw Torx Stainless steel A2  T6x16mm ISO7380 Button head screw Torx Stainless steel A2 T6x16mm ERIKS Item #: 11750506

Catalogue item no 1: 11750506

Catalogue item no 2: 738012T6 16

 
Please login to see prices
500 piece per package
ISO7380 Button head screw Torx Stainless steel A2  T6x20mm ISO7380 Button head screw Torx Stainless steel A2 T6x20mm ERIKS Item #: 11750507

Catalogue item no 1: 11750507

Catalogue item no 2: 738012T6 20

 
Please login to see prices
500 piece per package
ISO7380 Button head screw Torx Stainless steel A2  T6x25mm ISO7380 Button head screw Torx Stainless steel A2 T6x25mm ERIKS Item #: 11750508

Catalogue item no 1: 11750508

Catalogue item no 2: 738012T6 25

 
Please login to see prices
200 piece per package
ISO7380 Button head screw Torx Stainless steel A2  T6x30mm ISO7380 Button head screw Torx Stainless steel A2 T6x30mm ERIKS Item #: 11750504

Catalogue item no 1: 11750504

Catalogue item no 2: 738012T6 12

 
Please login to see prices
500 piece per package
Head form: Round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..): 6
Length (mm)
ISO standard: 7380
Clear filter      (5 of the 5 items displayed)