|
Chain din763 5mm ss 316 lange schakel
ERIKS Item #: 23503091
Catalogue item no 1: 763-05I
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "chain din763 5mm ss 316 lange schakel",
"item_id": "gr0000000790795",
"material_number": "23503091",
"price": "17.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain din763 5mm ss 316 lange schakel",
"item_id": "gr0000000790795",
"material_number": "23503091",
"price": "17.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Voetketting din763 3mm rvs 316 lange schakel
ERIKS Item #: 23503087
|
Price (Per meter):
100 meter per package
|
{"addToCartPD":{
"item_name": "voetketting din763 3mm rvs 316 lange schakel",
"item_id": "gr0000000779497",
"material_number": "23503087",
"price": "6.85",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "voetketting din763 3mm rvs 316 lange schakel",
"item_id": "gr0000000779497",
"material_number": "23503087",
"price": "6.85",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Voetketting din763 6mm rvs 316 lange schakel
ERIKS Item #: 23503094
Catalogue item no 1: 763-06I
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "voetketting din763 6mm rvs 316 lange schakel",
"item_id": "gr0000000782805",
"material_number": "23503094",
"price": "24.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "voetketting din763 6mm rvs 316 lange schakel",
"item_id": "gr0000000782805",
"material_number": "23503094",
"price": "24.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0006_csc",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|