|
Scheepsketting din766 4mm verzinkt korte schakel
ERIKS Item #: 23503101
Catalogue item no 1: 766-04E
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "scheepsketting din766 4mm verzinkt korte schakel",
"item_id": "gr0000000795673",
"material_number": "23503101",
"price": "3.34",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 4mm verzinkt korte schakel",
"item_id": "gr0000000795673",
"material_number": "23503101",
"price": "3.34",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Scheepsketting din766 6mm verzinkt korte schakel
ERIKS Item #: 23503105
Catalogue item no 1: 766-06E
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "scheepsketting din766 6mm verzinkt korte schakel",
"item_id": "gr0000000770020",
"material_number": "23503105",
"price": "8.02",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 6mm verzinkt korte schakel",
"item_id": "gr0000000770020",
"material_number": "23503105",
"price": "8.02",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Marine chain din766 7 mm zpl short link
ERIKS Item #: 23503107
Catalogue item no 1: 766-07E
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "marine chain din766 7 mm zpl short link",
"item_id": "gr0000000812385",
"material_number": "23503107",
"price": "11.67",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "marine chain din766 7 mm zpl short link",
"item_id": "gr0000000812385",
"material_number": "23503107",
"price": "11.67",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
Scheepsketting din766 8mm verzinkt korte schakel
ERIKS Item #: 23503108
Catalogue item no 1: 766-08E
|
Price (Per meter):
15 meter per package
|
{"addToCartPD":{
"item_name": "scheepsketting din766 8mm verzinkt korte schakel",
"item_id": "gr0000000793349",
"material_number": "23503108",
"price": "14.28",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 8mm verzinkt korte schakel",
"item_id": "gr0000000793349",
"material_number": "23503108",
"price": "14.28",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Scheepsketting din766 10mm verzinkt korte schakel
ERIKS Item #: 23503110
Catalogue item no 1: 766-10E
|
Price (Per meter):
30 meter per package
|
{"addToCartPD":{
"item_name": "scheepsketting din766 10mm verzinkt korte schakel",
"item_id": "gr0000000782767",
"material_number": "23503110",
"price": "22.71",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 10mm verzinkt korte schakel",
"item_id": "gr0000000782767",
"material_number": "23503110",
"price": "22.71",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0002_csc",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|