ProductPage

DIN315 Wing nut with rounded wings, brass, nickel plated

Product documents

Document Document type
Product overview

Model: Round wings
Material: Brass
Surface protection: Nickel-plated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (2 of the 2 items displayed)
Wing nut Round wings DIN315 Metric M6 Brass Nickel-plated Wing nut Round wings DIN315 Metric M6 Brass Nickel-plated ERIKS Item #: 23690008

Catalogue item no 1: 23690008

Catalogue item no 2: 47560060001

 
Price (Per piece):
€1.01
100 piece per package
Wing nut Round wings DIN315 Metric M8 Brass Nickel-plated Wing nut Round wings DIN315 Metric M8 Brass Nickel-plated ERIKS Item #: 23690009

Catalogue item no 1: 23690009

Catalogue item no 2: 47560080001

 
Price (Per piece):
€1.68
100 piece per package
Model: Round wings
Material: Brass
Surface protection: Nickel-plated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (2 of the 2 items displayed)