ProductPage

DIN315 Wing nut with rounded wings, stainless steel, A4

Product documents

Document Document type
Product overview

Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (8 of the 8 items displayed)
Wing nut Round wings DIN315 Metric M4 Stainless steel A4 Wing nut Round wings DIN315 Metric M4 Stainless steel A4 ERIKS Item #: 11741358

Catalogue item no 1: 11741358

Catalogue item no 2: 0315404

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M5 Stainless steel A4 Wing nut Round wings DIN315 Metric M5 Stainless steel A4 ERIKS Item #: 11741359

Catalogue item no 1: 11741359

Catalogue item no 2: 0315405

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M6 Stainless steel A4 Wing nut Round wings DIN315 Metric M6 Stainless steel A4 ERIKS Item #: 11741360

Catalogue item no 1: 11741360

Catalogue item no 2: 0315406

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M8 Stainless steel A4 Wing nut Round wings DIN315 Metric M8 Stainless steel A4 ERIKS Item #: 11741361

Catalogue item no 1: 11741361

Catalogue item no 2: 0315408

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M10 Stainless steel A4 Wing nut Round wings DIN315 Metric M10 Stainless steel A4 ERIKS Item #: 11741354

Catalogue item no 1: 11741354

Catalogue item no 2: 03154010

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M12 Stainless steel A4 Wing nut Round wings DIN315 Metric M12 Stainless steel A4 ERIKS Item #: 11741355

Catalogue item no 1: 11741355

Catalogue item no 2: 03154012

 
Please login to see prices
25 piece per package
Wing nut Round wings DIN315 Metric M14 Stainless steel A4 Wing nut Round wings DIN315 Metric M14 Stainless steel A4 ERIKS Item #: 11741356

Catalogue item no 1: 11741356

Catalogue item no 2: 03154014

 
Please login to see prices
10 piece per package
Wing nut Round wings DIN315 Metric M16 Stainless steel A4 Wing nut Round wings DIN315 Metric M16 Stainless steel A4 ERIKS Item #: 11741357

Catalogue item no 1: 11741357

Catalogue item no 2: 03154016

 
Please login to see prices
10 piece per package
Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (8 of the 8 items displayed)