ProductPage

DIN316 Wing screw with rounded wings, stainless steel, A2

Product documents

Document Document type
Product overview

Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 316
Clear filter      (4 of the 4 items displayed)
Wing screw Round wings DIN316 Metric M6x10 Stainless steel A2 Wing screw Round wings DIN316 Metric M6x10 Stainless steel A2 ERIKS Item #: 11741380
 
Price (Per piece):
€2.18
25 piece per package
Wing screw Round wings DIN316 Metric M6x30 Stainless steel A2 Wing screw Round wings DIN316 Metric M6x30 Stainless steel A2 ERIKS Item #: 11741384

Catalogue item no 1: 11741384

Catalogue item no 2: 0316206 30

 
Price (Per piece):
€12.88
50 piece per package
Wing screw Round wings DIN316 Metric M8x30 Stainless steel A2 Wing screw Round wings DIN316 Metric M8x30 Stainless steel A2 ERIKS Item #: 11741389

Catalogue item no 1: 11741389

Catalogue item no 2: 0316208 30

 
Price (Per piece):
€15.18
25 piece per package
Wing screw Round wings DIN316 Metric M10x30 Stainless steel A2 Wing screw Round wings DIN316 Metric M10x30 Stainless steel A2 ERIKS Item #: 11741365

Catalogue item no 1: 11741365

Catalogue item no 2: 03162010 30

 
Price (Per piece):
€16.46
25 piece per package
Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 316
Clear filter      (4 of the 4 items displayed)