ProductPage

DIN316 Wing screw with rounded wings, stainless steel, A4

Product documents

Document Document type
Product overview

Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 316
Clear filter      (2 of the 2 items displayed)
Wing screw Round wings DIN316 Metric M6x20 Stainless steel A4 Wing screw Round wings DIN316 Metric M6x20 Stainless steel A4 ERIKS Item #: 11741412

Catalogue item no 1: 11741412

Catalogue item no 2: 0316406 20

 
Price (Per piece):
€15.28
50 piece per package
Wing screw Round wings DIN316 Metric M8x30 Stainless steel A4 Wing screw Round wings DIN316 Metric M8x30 Stainless steel A4 ERIKS Item #: 11741419

Catalogue item no 1: 11741419

Catalogue item no 2: 0316408 30

 
Price (Per piece):
€20.00
25 piece per package
Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 316
Clear filter      (2 of the 2 items displayed)