ProductPage

DIN917 Hex domed cap nut low form Stainless steel A2

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 917
ISO standard: 1617
High model: No
Clear filter      (5 of the 5 items displayed)
DIN917 RVS A2 M4 /200 lage dopmoer metrisch DIN917 RVS A2 M4 /200 lage dopmoer metrisch ERIKS Item #: 23732308

Catalogue item no 1: 23732308

Catalogue item no 2: 51380040001

 
Please login to see prices
200 piece per package
DIN917 RVS A2 M5 /200 lage dopmoer metrisch DIN917 RVS A2 M5 /200 lage dopmoer metrisch ERIKS Item #: 23732309

Catalogue item no 1: 23732309

Catalogue item no 2: 51380050001

 
Please login to see prices
200 piece per package
DIN917 RVS A2 M6 /200 lage dopmoer metrisch DIN917 RVS A2 M6 /200 lage dopmoer metrisch ERIKS Item #: 23732310

Catalogue item no 1: 23732310

Catalogue item no 2: 51380060001

 
Please login to see prices
200 piece per package
DIN917 RVS A2 M8 /200 lage dopmoer metrisch DIN917 RVS A2 M8 /200 lage dopmoer metrisch ERIKS Item #: 23732311

Catalogue item no 1: 23732311

Catalogue item no 2: 51380080001

 
Please login to see prices
200 piece per package
DIN917 RVS A2 M12 /100 lage dopmoer metrisch DIN917 RVS A2 M12 /100 lage dopmoer metrisch ERIKS Item #: 23732304

Catalogue item no 1: 23732304

Catalogue item no 2: 51380120001

 
Please login to see prices
100 piece per package
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height
DIN standard: 917
ISO standard: 1617
High model: No
Clear filter      (5 of the 5 items displayed)