ProductPage

DIN935 Castle nut Stainless steel A1

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A1
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 935
Clear filter      (3 of the 3 items displayed)
Castle nut DIN935 Stainless steel A1 M12 Castle nut DIN935 Stainless steel A1 M12 ERIKS Item #: 23732427

Catalogue item no 1: 23732427

Catalogue item no 2: 51220120001

 
Please login to see prices
50 piece per package
Castle nut DIN935 Stainless steel A1 M14 Castle nut DIN935 Stainless steel A1 M14 ERIKS Item #: 23732428

Catalogue item no 1: 23732428

Catalogue item no 2: 51220140001

 
Please login to see prices
50 piece per package
Castle nut DIN935 Stainless steel A1 M24 Castle nut DIN935 Stainless steel A1 M24 ERIKS Item #: 23732432

Catalogue item no 1: 23732432

Catalogue item no 2: 51220240001

 
Please login to see prices
25 piece per package
Material: Stainless steel
Material quality: Stainless steel A1
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 935
Clear filter      (3 of the 3 items displayed)