ProductPage

DIN6331 High Collar nut Stainless steel A2

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A1
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height (mm)
DIN standard: 6331
Clear filter      (6 of the 6 items displayed)
DIN6331 RVS A2 M8 /50 zeskant kraagmoer h=1,5d DIN6331 RVS A2 M8 /50 zeskant kraagmoer h=1,5d ERIKS Item #: 23730039

Catalogue item no 1: 51104080001

 
Please login to see prices
50 piece per package
DIN6331 RVS A2 M10 /50 zeskant kraagmoer h=1,5d DIN6331 RVS A2 M10 /50 zeskant kraagmoer h=1,5d ERIKS Item #: 23730034

Catalogue item no 1: 51104100001

 
Please login to see prices
50 piece per package
DIN6331 RVS A1 M12 /50 zeskant kraagmoer h=1,5d DIN6331 RVS A1 M12 /50 zeskant kraagmoer h=1,5d ERIKS Item #: 23730035

Catalogue item no 1: 51104120001

 
Please login to see prices
50 piece per package
DIN6331 RVS A1 M16 /25 zeskant kraagmoer h=1,5d DIN6331 RVS A1 M16 /25 zeskant kraagmoer h=1,5d ERIKS Item #: 23730036

Catalogue item no 1: 51104160001

 
Please login to see prices
25 piece per package
DIN6331 RVS A1 M20 /25 zeskant kraagmoer h=1,5d DIN6331 RVS A1 M20 /25 zeskant kraagmoer h=1,5d ERIKS Item #: 23730037

Catalogue item no 1: 51104200001

 
Please login to see prices
25 piece per package
DIN6331 RVS A1 M24 /10 zeskant kraagmoer h=1,5d DIN6331 RVS A1 M24 /10 zeskant kraagmoer h=1,5d ERIKS Item #: 23730038

Catalogue item no 1: 51104240001

 
Please login to see prices
10 piece per package
Material: Stainless steel
Material quality: Stainless steel A1
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height (mm)
DIN standard: 6331
Clear filter      (6 of the 6 items displayed)