ProductPage

DIN6331 High Collar nut Stainless steel A4

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height (mm)
DIN standard: 6331
Clear filter      (2 of the 2 items displayed)
DIN6331 RVS A4 M8 /50 zeskant kraagmoer h=1,5d DIN6331 RVS A4 M8 /50 zeskant kraagmoer h=1,5d ERIKS Item #: 23730045

Catalogue item no 1: 55104080001

 
Please login to see prices
50 piece per package
DIN6331 RVS A4 M16 /25 zeskant kraagmoer h=1,5d DIN6331 RVS A4 M16 /25 zeskant kraagmoer h=1,5d ERIKS Item #: 23730042

Catalogue item no 1: 55104160001

 
Please login to see prices
25 piece per package
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Height (mm)
DIN standard: 6331
Clear filter      (2 of the 2 items displayed)