ProductPage

DIN6330B Hex high nut (1.5xd) Stainless steel A2

Product documents

Document Document type
Product overview

Material: Stainless steel
Surface protection: Untreated
Material quality: Stainless steel A2
Thread size metric (M..)
Kind of thread: Metric
DIN standard: 6330
Clear filter      (2 of the 2 items displayed)
Hex nut ( high ) DIN6330 Stainless steel A2 M12 Hex nut ( high ) DIN6330 Stainless steel A2 M12 ERIKS Item #: 23730023

Catalogue item no 1: 51102120001

 
Please login to see prices
50 piece per package
Hex nut ( high ) DIN6330 Stainless steel A2 M16 Hex nut ( high ) DIN6330 Stainless steel A2 M16 ERIKS Item #: 23730024

Catalogue item no 1: 51102160001

 
Please login to see prices
25 piece per package
Material: Stainless steel
Surface protection: Untreated
Material quality: Stainless steel A2
Thread size metric (M..)
Kind of thread: Metric
DIN standard: 6330
Clear filter      (2 of the 2 items displayed)