ProductPage

HEICO-LOCK Wedge lock nut steel Delta Protekt

Product documents

Document Document type
Product overview

The HEICO-LOCK Wedge Lock Nut provides a high-quality, user-friendly bolt securing system for the most demanding of applications and is ideal for repeated use.
The captive and rotary combination of nut and the original HEICO-LOCK Wedge Lock Washers makes securing your boltedjointsmore efficient,
effectiveand easier even under the most extreme vibrations and dynamic loads.

Material: Carbon steel
Material quality: 10 (steel)
Surface protection: Delta Protekt®
Kind of thread: Metric
Thread size metric (M..)
With nylon ring: No
Clear filter      (3 of the 3 items displayed)
Lock nut M6 kl 10 1.1191 Delta P. preassembled HEICO-LOCK Lock nut M6 kl 10 1.1191 Delta P. preassembled ERIKS Item #: 12984894
 
Price (Per piece):
€0.66
100 piece per package
Lock nut M12 kl 10 1.1191 Delta P. preassembled HEICO-LOCK Lock nut M12 kl 10 1.1191 Delta P. preassembled ERIKS Item #: 12984888
 
Price (Per piece):
€1.51
50 piece per package
Lock nut M16 kl 10 1.1191 Delta P. preassembled HEICO-LOCK Lock nut M16 kl 10 1.1191 Delta P. preassembled ERIKS Item #: 12984889
 
Price (Per piece):
€3.07
25 piece per package
Material: Carbon steel
Material quality: 10 (steel)
Surface protection: Delta Protekt®
Kind of thread: Metric
Thread size metric (M..)
With nylon ring: No
Clear filter      (3 of the 3 items displayed)