ProductPage

DIN313 Wing nut with round wings UNC Brass

Product documents

Document Document type
Product overview

Model: Round wings
Material: Brass
Diameter
Surface protection: Untreated
Kind of thread: UNC
Thread size
Thread type: UNC
DIN standard: 313
Clear filter      (4 of the 4 items displayed)
Wing nut Round wings DIN313 UNC 1/4.inch Brass Wing nut Round wings DIN313 UNC 1/4.inch Brass ERIKS Item #: 23452824

Catalogue item no 1: 23452824

Catalogue item no 2: 47570063001

 
Price (Per piece):
€1.53
200 piece per package
Wing nut Round wings DIN313 UNC 5/16.inch Brass Wing nut Round wings DIN313 UNC 5/16.inch Brass ERIKS Item #: 23452825

Catalogue item no 1: 23452825

Catalogue item no 2: 47570079001

 
Please login to see prices
100 piece per package
Wing nut Round wings DIN313 UNC 3/8.inch Brass Wing nut Round wings DIN313 UNC 3/8.inch Brass ERIKS Item #: 23452826

Catalogue item no 1: 23452826

Catalogue item no 2: 47570096001

 
Price (Per piece):
€2.87
100 piece per package
Wing nut Round wings DIN313 UNC 3/4.inch Brass Wing nut Round wings DIN313 UNC 3/4.inch Brass ERIKS Item #: 23451462

Catalogue item no 1: 23451462

Catalogue item no 2: 47570191001

 
Price (Per piece):
€47.19
10 piece per package
Model: Round wings
Material: Brass
Diameter
Surface protection: Untreated
Kind of thread: UNC
Thread size
Thread type: UNC
DIN standard: 313
Clear filter      (4 of the 4 items displayed)