ProductPage

DIN966H Raised countersunk head screw with Phillips cross recess Steel 4.8 zinc plated

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Phillips
Material: Carbon steel
Material quality: 4.8 (steel)
Surface protection: Galvanic/electrolytic zinc plated
Kind of thread: Metric
Thread size metric (M..): 5
Pitch thread: 0.8
Length (mm): 16
DIN standard: 966
ISO standard: 7,047
Clear filter      (1 of the 1 items displayed)
DIN966 4.8 ezn phil (h) M5x16 /1000 metaalschroef bolverzonken kop pz-kruis DIN966 4.8 ezn phil (h) M5x16 /1000 metaalschroef bolverzonken kop pz-kruis ERIKS Item #: 11777055

Catalogue item no 1: 11777055

 
Price (Per piece):
€0.05
1,000 piece per package
Head form: Countersunk head (oval)
Screwing system: Phillips
Material: Carbon steel
Material quality: 4.8 (steel)
Surface protection: Galvanic/electrolytic zinc plated
Kind of thread: Metric
Thread size metric (M..): 5
Pitch thread: 0.8
Length (mm): 16
DIN standard: 966
ISO standard: 7,047
Clear filter      (1 of the 1 items displayed)