ProductPage

DIN7500M Thread forming screw countersunk head with Pozidriv cross recess Stainless steel A2

Product documents

Document Document type
Product overview

DIN 7500 thread forming screws form their own "female thread" in ready-made holes by thread-rolling into malleable material.
The resulting thread corresponds to standard metric thread.

Advantages:
- thread-cutting becomes unnecessary
- no play in the mating threads
- high vibration resistance
- no chips

Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Head form: Countersunk head
Screwing system: Pozidriv
Length (mm)
Thread size metric (M..)
DIN standard: 7500
Hardened: No
Clear filter      (4 of the 4 items displayed)
DIN7500 m pz RVS A2 M4x16 /1000 zelftappende schroef verzonken kop pz DIN7500 m pz RVS A2 M4x16 /1000 zelftappende schroef verzonken kop pz ERIKS Item #: 11747799

Catalogue item no 1: 11747799

Catalogue item no 2: 75002M4 16

 
Price (Per piece):
€0.12
1,000 piece per package
DIN7500 m pz RVS A2 M4x20 /1000 zelftappende schroef verzonken kop pz DIN7500 m pz RVS A2 M4x20 /1000 zelftappende schroef verzonken kop pz ERIKS Item #: 11747800

Catalogue item no 1: 11747800

Catalogue item no 2: 75002M4 20

 
Price (Per piece):
€0.14
1,000 piece per package
DIN7500 m pz RVS A2 M5x20 /500 zelftappende schroef verzonken kop pz DIN7500 m pz RVS A2 M5x20 /500 zelftappende schroef verzonken kop pz ERIKS Item #: 11747805

Catalogue item no 1: 11747805

Catalogue item no 2: 75002M5 20

 
Price (Per piece):
€0.24
500 piece per package
DIN7500 m pz RVS A2 M5x30 /500 zelftappende schroef verzonken kop pz DIN7500 m pz RVS A2 M5x30 /500 zelftappende schroef verzonken kop pz ERIKS Item #: 11747807

Catalogue item no 1: 11747807

Catalogue item no 2: 75002M5 30

 
Price (Per piece):
€0.29
500 piece per package
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Head form: Countersunk head
Screwing system: Pozidriv
Length (mm)
Thread size metric (M..)
DIN standard: 7500
Hardened: No
Clear filter      (4 of the 4 items displayed)