ProductPage

DIN7982TX Countersunk tapping screw with Torx Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Countersunk head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (28 of the 28 items displayed)
Page Size   
Next
Sheet metal screw Countersunk head DIN 7982 2.2x16 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.2x16 Stainless steel A2 ERIKS Item #: 11748726

Catalogue item no 1: 11748726

Catalogue item no 2: 14586222 16

 
Price (Per piece):
€0.05
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 2.2x19 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.2x19 Stainless steel A2 ERIKS Item #: 11748727

Catalogue item no 1: 11748727

Catalogue item no 2: 79822T22 19

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 2.9x6.5 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.9x6.5 Stainless steel A2 ERIKS Item #: 11748738

Catalogue item no 1: 11748738

Catalogue item no 2: 79822T29 65

 
Price (Per piece):
€0.04
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 2.9x9.5 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.9x9.5 Stainless steel A2 ERIKS Item #: 11748739

Catalogue item no 1: 11748739

Catalogue item no 2: 14586229 95

 
Price (Per piece):
€0.04
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 2.9x13 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.9x13 Stainless steel A2 ERIKS Item #: 11748732

Catalogue item no 1: 11748732

Catalogue item no 2: 79822T29 13

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 2.9x32 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 2.9x32 Stainless steel A2 ERIKS Item #: 11748737

Catalogue item no 1: 11748737

Catalogue item no 2: 79822T29 32

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 3.5x16 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 3.5x16 Stainless steel A2 ERIKS Item #: 11748741

Catalogue item no 1: 11748741

Catalogue item no 2: 14586235 16

 
Price (Per piece):
€0.08
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 3.5x38 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 3.5x38 Stainless steel A2 ERIKS Item #: 11748746

Catalogue item no 1: 11748746

Catalogue item no 2: 79822T35 38

 
Price (Per piece):
€0.15
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 3.5x45 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 3.5x45 Stainless steel A2 ERIKS Item #: 11748747

Catalogue item no 1: 11748747

Catalogue item no 2: 79822T35 45

 
Price (Per piece):
€0.18
500 piece per package
Sheet metal screw Countersunk head DIN 7982 3.5x50 Stainless steel A2 Sheet metal screw Countersunk head DIN 7982 3.5x50 Stainless steel A2 ERIKS Item #: 11748748

Catalogue item no 1: 11748748

Catalogue item no 2: 79822T35 50

 
Price (Per piece):
€0.16
500 piece per package
Head form: Countersunk head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (28 of the 28 items displayed)
Page Size   
Next