ProductPage

DIN7982TX Countersunk tapping screw with Torx Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Countersunk head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (6 of the 6 items displayed)
Sheet metal screw Countersunk head DIN 7982 2.2x13 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 2.2x13 Stainless steel A4 ERIKS Item #: 11748942

Catalogue item no 1: 11748942

Catalogue item no 2: 79824T22 13

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 3.5x45 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 3.5x45 Stainless steel A4 ERIKS Item #: 11748964

Catalogue item no 1: 11748964

Catalogue item no 2: 79824T35 45

 
Price (Per piece):
€0.25
500 piece per package
Sheet metal screw Countersunk head DIN 7982 4.2x50 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.2x50 Stainless steel A4 ERIKS Item #: 11748987

Catalogue item no 1: 11748987

Catalogue item no 2: 79824T42 50

 
Price (Per piece):
€0.38
200 piece per package
Sheet metal screw Countersunk head DIN 7982 4.8x32 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.8x32 Stainless steel A4 ERIKS Item #: 11748995

Catalogue item no 1: 11748995

Catalogue item no 2: 79824T48 32

 
Price (Per piece):
€0.33
500 piece per package
Sheet metal screw Countersunk head DIN 7982 4.8x50 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.8x50 Stainless steel A4 ERIKS Item #: 11748998

Catalogue item no 1: 11748998

Catalogue item no 2: 79824T48 50

 
Price (Per piece):
€0.47
200 piece per package
Sheet metal screw Countersunk head DIN 7982 6.3x25 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 6.3x25 Stainless steel A4 ERIKS Item #: 11749017

Catalogue item no 1: 11749017

Catalogue item no 2: 79824T63 25

 
Price (Per piece):
€0.51
200 piece per package
Head form: Countersunk head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (6 of the 6 items displayed)