ProductPage

DIN7982Z Countersunk tapping screw with Pozidrive cross recess Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Countersunk head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (5 of the 5 items displayed)
Sheet metal screw Countersunk head DIN 7982 3.9x38 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 3.9x38 Stainless steel A4 ERIKS Item #: 11748837

Catalogue item no 1: 11748837

Catalogue item no 2: 79824039 38

 
Price (Per piece):
€0.21
500 piece per package
Sheet metal screw Countersunk head DIN 7982 4.2x9.5 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.2x9.5 Stainless steel A4 ERIKS Item #: 11748853

Catalogue item no 1: 11748853

Catalogue item no 2: 79824042 95

 
Price (Per piece):
€0.10
1,000 piece per package
Sheet metal screw Countersunk head DIN 7982 4.8x45 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.8x45 Stainless steel A4 ERIKS Item #: 11748862

Catalogue item no 1: 11748862

Catalogue item no 2: 79824048 45

 
Price (Per piece):
€0.41
200 piece per package
Sheet metal screw Countersunk head DIN 7982 4.8x50 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.8x50 Stainless steel A4 ERIKS Item #: 11748863

Catalogue item no 1: 11748863

Catalogue item no 2: 79824048 50

 
Price (Per piece):
€0.38
200 piece per package
Sheet metal screw Countersunk head DIN 7982 4.8x70 Stainless steel A4 Sheet metal screw Countersunk head DIN 7982 4.8x70 Stainless steel A4 ERIKS Item #: 11748865

Catalogue item no 1: 11748865

Catalogue item no 2: 79824048 70

 
Price (Per piece):
€0.65
200 piece per package
Head form: Countersunk head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7982
Clear filter      (5 of the 5 items displayed)