ProductPage

DIN7981TX Pan head tapping screw with Torx Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Pan head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (37 of the 37 items displayed)
Page Size   
Next
Sheet metal screw Pan head DIN 7981 2.2x19 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.2x19 Stainless steel A2 ERIKS Item #: 11748348

Catalogue item no 1: 11748348

Catalogue item no 2: 79812T22 19

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.2x25 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.2x25 Stainless steel A2 ERIKS Item #: 11748350

Catalogue item no 1: 11748350

Catalogue item no 2: 79812T22 25

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x6.5 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.9x6.5 Stainless steel A2 ERIKS Item #: 11748359

Catalogue item no 1: 11748359

Catalogue item no 2: 79812T29 65

 
Price (Per piece):
€0.19
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x13 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.9x13 Stainless steel A2 ERIKS Item #: 11748353

Catalogue item no 1: 11748353

Catalogue item no 2: 14585229 13

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x16 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.9x16 Stainless steel A2 ERIKS Item #: 11748354

Catalogue item no 1: 11748354

Catalogue item no 2: 14585229 16

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x25 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.9x25 Stainless steel A2 ERIKS Item #: 11748357

Catalogue item no 1: 11748357

Catalogue item no 2: 79812T29 25

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x32 Stainless steel A2 Sheet metal screw Pan head DIN 7981 2.9x32 Stainless steel A2 ERIKS Item #: 11748358

Catalogue item no 1: 11748358

Catalogue item no 2: 79812T29 32

 
Price (Per piece):
€0.09
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x6.5 Stainless steel A2 Sheet metal screw Pan head DIN 7981 3.5x6.5 Stainless steel A2 ERIKS Item #: 11748370

Catalogue item no 1: 11748370

Catalogue item no 2: 79812T35 65

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x9.5 Stainless steel A2 Sheet metal screw Pan head DIN 7981 3.5x9.5 Stainless steel A2 ERIKS Item #: 11748371

Catalogue item no 1: 11748371

Catalogue item no 2: 79812T35 95

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x13 Stainless steel A2 Sheet metal screw Pan head DIN 7981 3.5x13 Stainless steel A2 ERIKS Item #: 11748361

Catalogue item no 1: 11748361

Catalogue item no 2: 14585235 13

 
Price (Per piece):
€0.08
1,000 piece per package
Head form: Pan head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (37 of the 37 items displayed)
Page Size   
Next