ProductPage

DIN7981TX Pan head tapping screw with Torx Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Pan head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Sheet metal screw Pan head DIN 7981 2.2x6.5 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.2x6.5 Stainless steel A4 ERIKS Item #: 11748564

Catalogue item no 1: 11748564

Catalogue item no 2: 79814T22 65

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.2x13 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.2x13 Stainless steel A4 ERIKS Item #: 11748559

Catalogue item no 1: 11748559

Catalogue item no 2: 79814T22 13

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x13 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.9x13 Stainless steel A4 ERIKS Item #: 11748566

Catalogue item no 1: 11748566

Catalogue item no 2: 79814T29 13

 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x16 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.9x16 Stainless steel A4 ERIKS Item #: 11748567

Catalogue item no 1: 11748567

Catalogue item no 2: 79814T29 16

 
Price (Per piece):
€0.08
1,000 piece per package
Sheet metal screw Pan head DIN 7981 2.9x19 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.9x19 Stainless steel A4 ERIKS Item #: 11748568

Catalogue item no 1: 11748568

Catalogue item no 2: 79814T29 19

 
Price (Per piece):
€0.08
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x6.5 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.5x6.5 Stainless steel A4 ERIKS Item #: 11748583

Catalogue item no 1: 11748583

Catalogue item no 2: 79814T35 65

 
Price (Per piece):
€0.11
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x13 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.5x13 Stainless steel A4 ERIKS Item #: 11748574

Catalogue item no 1: 11748574

Catalogue item no 2: 79814T35 13

 
Price (Per piece):
€0.10
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.9x16 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.9x16 Stainless steel A4 ERIKS Item #: 11748586

Catalogue item no 1: 11748586

Catalogue item no 2: 79814T39 16

 
Price (Per piece):
€0.16
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.9x25 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.9x25 Stainless steel A4 ERIKS Item #: 11748589

Catalogue item no 1: 11748589

Catalogue item no 2: 79814T39 25

 
Price (Per piece):
€0.17
1,000 piece per package
Sheet metal screw Pan head DIN 7981 4.8x38 Stainless steel A4 Sheet metal screw Pan head DIN 7981 4.8x38 Stainless steel A4 ERIKS Item #: 11748614

Catalogue item no 1: 11748614

Catalogue item no 2: 14585448 38

 
Price (Per piece):
€0.40
500 piece per package
Head form: Pan head
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (12 of the 12 items displayed)
Page Size   
Next