ProductPage

DIN7981Z Pan head tapping screw with Pozidriv cross recess Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Pan head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (9 of the 9 items displayed)
Sheet metal screw Pan head DIN 7981 2.9x9.5 Stainless steel A4 Sheet metal screw Pan head DIN 7981 2.9x9.5 Stainless steel A4 ERIKS Item #: 11748445

Catalogue item no 1: 11748445

Catalogue item no 2: 79814029 95

 
Price (Per piece):
€0.06
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.5x9.5 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.5x9.5 Stainless steel A4 ERIKS Item #: 11748454

Catalogue item no 1: 11748454

Catalogue item no 2: 79814035 95

 
Price (Per piece):
€0.08
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.9x9.5 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.9x9.5 Stainless steel A4 ERIKS Item #: 11748465

Catalogue item no 1: 11748465

Catalogue item no 2: 79814039 95

 
Price (Per piece):
€0.12
1,000 piece per package
Sheet metal screw Pan head DIN 7981 3.9x25 Stainless steel A4 Sheet metal screw Pan head DIN 7981 3.9x25 Stainless steel A4 ERIKS Item #: 11748459

Catalogue item no 1: 11748459

Catalogue item no 2: 79814039 25

 
Price (Per piece):
€0.20
1,000 piece per package
Sheet metal screw Pan head DIN 7981 4.8x25 Stainless steel A4 Sheet metal screw Pan head DIN 7981 4.8x25 Stainless steel A4 ERIKS Item #: 11748483

Catalogue item no 1: 11748483

Catalogue item no 2: 79814048 25

 
Price (Per piece):
€0.25
500 piece per package
Sheet metal screw Pan head DIN 7981 5.5x32 Stainless steel A4 Sheet metal screw Pan head DIN 7981 5.5x32 Stainless steel A4 ERIKS Item #: 11748499

Catalogue item no 1: 11748499

Catalogue item no 2: 79814055 32

 
Price (Per piece):
€0.48
500 piece per package
Sheet metal screw Pan head DIN 7981 5.5x45 Stainless steel A4 Sheet metal screw Pan head DIN 7981 5.5x45 Stainless steel A4 ERIKS Item #: 11748501

Catalogue item no 1: 11748501

Catalogue item no 2: 79814055 45

 
Price (Per piece):
€0.60
200 piece per package
Sheet metal screw Pan head DIN 7981 5.5x60 Stainless steel A4 Sheet metal screw Pan head DIN 7981 5.5x60 Stainless steel A4 ERIKS Item #: 11748503

Catalogue item no 1: 11748503

Catalogue item no 2: 79814055 60

 
Price (Per piece):
€0.76
200 piece per package
Sheet metal screw Pan head DIN 7981 6.3x25 Stainless steel A4 Sheet metal screw Pan head DIN 7981 6.3x25 Stainless steel A4 ERIKS Item #: 11748512

Catalogue item no 1: 11748512

Catalogue item no 2: 79814063 25

 
Price (Per piece):
€0.58
200 piece per package
Head form: Pan head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7981
Clear filter      (9 of the 9 items displayed)