ProductPage

DIN7983TX Raised countersunk tapping screw with Torx Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)
Sheet metal screw Countersunk head ( oval ) DIN 7983 3.5x9.5 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7983 3.5x9.5 Stainless steel A2 ERIKS Item #: 11749131

Catalogue item no 1: 11749131

Catalogue item no 2: 79832T35 95

 
Price (Per piece):
€0.03
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7983 6.3x50 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7983 6.3x50 Stainless steel A2 ERIKS Item #: 11749186

Catalogue item no 1: 11749186

Catalogue item no 2: 79832T63 50

 
Price (Per piece):
€0.28
200 piece per package
Head form: Countersunk head (oval)
Screwing system: Torx
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)