ProductPage

DIN7983Z Raised countersunk tapping screw with Pozidriv cross recess Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)
Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x16 Stainless steel A4 Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x16 Stainless steel A4 ERIKS Item #: 11749239

Catalogue item no 1: 11749239

Catalogue item no 2: 79834048 16

 
Price (Per piece):
€0.11
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7983 6.3x25 Stainless steel A4 Sheet metal screw Countersunk head ( oval ) DIN 7983 6.3x25 Stainless steel A4 ERIKS Item #: 11749271

Catalogue item no 1: 11749271

Catalogue item no 2: 79834063 25

 
Price (Per piece):
€0.22
200 piece per package
Head form: Countersunk head (oval)
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)