ProductPage

DIN432 External tab washer Stainless steel A4

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 432
Model: External plunger
Clear filter      (5 of the 5 items displayed)
Washer External plunger DIN 432 5.3mm Stainless steel Washer External plunger DIN 432 5.3mm Stainless steel ERIKS Item #: 11741593

Catalogue item no 1: 11741593

Catalogue item no 2: 0432453

 
Price (Per piece):
€0.11
100 piece per package
Washer External plunger DIN 432 8.4mm Stainless steel Washer External plunger DIN 432 8.4mm Stainless steel ERIKS Item #: 11741595

Catalogue item no 1: 11741595

Catalogue item no 2: 0432484

 
Price (Per piece):
€0.17
100 piece per package
Washer External plunger DIN 432 10.5mm Stainless steel Washer External plunger DIN 432 10.5mm Stainless steel ERIKS Item #: 11741579

Catalogue item no 1: 11741579

Catalogue item no 2: 04324105

 
Price (Per piece):
€0.24
100 piece per package
Washer External plunger DIN 432 13mm Stainless steel Washer External plunger DIN 432 13mm Stainless steel ERIKS Item #: 11741580

Catalogue item no 1: 11741580

Catalogue item no 2: 04324130

 
Price (Per piece):
€0.33
50 piece per package
Washer External plunger DIN 432 17mm Stainless steel Washer External plunger DIN 432 17mm Stainless steel ERIKS Item #: 11741582

Catalogue item no 1: 11741582

Catalogue item no 2: 04324170

 
Price (Per piece):
€0.43
50 piece per package
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 432
Model: External plunger
Clear filter      (5 of the 5 items displayed)