ProductPage

HEICO-LOCK Ring lock washer stainless steel A4

Product documents

Document Document type
Product overview

HEICO-LOCK ring lock washers provide high-quality, user-friendly bolt securing for the most demanding of applications and are ideal for repeated use.
The ring locking system guarantees that the two wedge lock washers are always fastened in the correct position with the wedge shaped cams on the inside and the radial teeth on the outside.
This means that the bolt locking system is always easy, safe and quick to install, even for non-specialist users.

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
Suitable for bolt in imperial size
Clear filter      (6 of the 6 items displayed)
Ring-lock M6 SST A4 1.4404 preassembled HEICO-LOCK Ring-lock M6 SST A4 1.4404 preassembled ERIKS Item #: 12984936
 
Price (Per piece):
€0.72
200 piece per package
Ring-lock M6(13,5) SST A4 1.4404 large outside diameter, preassembled HEICO-LOCK Ring-lock M6(13,5) SST A4 1.4404 large outside diameter, preassembled ERIKS Item #: 12984915
 
Price (Per piece):
€0.79
200 piece per package
Ring-lock M8 SST A4 1.4404 preassembled HEICO-LOCK Ring-lock M8 SST A4 1.4404 preassembled ERIKS Item #: 12984938
 
Price (Per piece):
€0.74
200 piece per package
Ring-lock M10 SST A4 1.4404 preassembled HEICO-LOCK Ring-lock M10 SST A4 1.4404 preassembled ERIKS Item #: 12984922
 
Price (Per piece):
€0.87
200 piece per package
Ring-lock M12 SST A4 1.4404 preassembled HEICO-LOCK Ring-lock M12 SST A4 1.4404 preassembled ERIKS Item #: 12984924
 
Price (Per piece):
€1.48
200 piece per package
Ring-lock M16 SST A4 1.4404 preassembled HEICO-LOCK Ring-lock M16 SST A4 1.4404 preassembled ERIKS Item #: 12984926
 
Price (Per piece):
€2.30
100 piece per package
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
Suitable for bolt in imperial size
Clear filter      (6 of the 6 items displayed)