ProductPage

HEICO-LOCK Wedge lock washer stainless steel A4

Product documents

Document Document type
Product overview

The HEICO-LOCK wedge locking system delivers high quality anti-vibration security for the most demanding of bolted joint applications.
Even under extremes of vibration or dynamic loads, HEICO-LOCK wedge lock washers provide maximum reliability.
When the bolt is tightened, the external radial teeth of the HEICO-LOCK wedge lock washers embed themselves in an interlocking fashion with the respective mating surface.
If the securing system is subject to dynamic stress, movement is only possible between the internal washer surfaces.
This results in an increase in the preload force.

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
Suitable for bolt in imperial size
Clear filter      (7 of the 7 items displayed)
Lock washer M3 SST A4 1.4404 glued in pairs HEICO-LOCK Lock washer M3 SST A4 1.4404 glued in pairs ERIKS Item #: 12984991
 
Price (Per piece):
€0.55
200 piece per package
Lock washer M4 SST A4 1.4404 glued in pairs HEICO-LOCK Lock washer M4 SST A4 1.4404 glued in pairs ERIKS Item #: 12984995
 
Price (Per piece):
€0.88
200 piece per package
Lock washer M6 SST A4 1.4404 glued in pairs HEICO-LOCK Lock washer M6 SST A4 1.4404 glued in pairs ERIKS Item #: 12985000
 
Price (Per piece):
€0.60
200 piece per package
Lock washer M12 SST A4 14404 blst(20st) Blister pack, glued in pairs HEICO-LOCK Lock washer M12 SST A4 14404 blst(20st) Blister pack, glued in pairs ERIKS Item #: 12984954
 
Price (Per set):
€28.35
Lock washer M16 SST A4 14404 blst(10st) Blister pack, glued in pairs HEICO-LOCK Lock washer M16 SST A4 14404 blst(10st) Blister pack, glued in pairs ERIKS Item #: 12984963
 
Price (Per set):
€21.98
Lock washer M16 SST A4 1.4404 glued in pairs HEICO-LOCK Lock washer M16 SST A4 1.4404 glued in pairs ERIKS Item #: 12984962
 
Price (Per piece):
€1.91
100 piece per package
Lock washer M20 SST A4 14404 blst(10st) Blister pack, glued in pairs HEICO-LOCK Lock washer M20 SST A4 14404 blst(10st) Blister pack, glued in pairs ERIKS Item #: 12984969
 
Price (Per set):
€33.07
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
Suitable for bolt in imperial size
Clear filter      (7 of the 7 items displayed)